Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 14x48, Black, Epoxy
Mfr # HDM1448QBL
Zoro # G2885465
product price: $62.50
/ea
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 14 in
- Color Black
- Includes (4) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1448QBL
- Zoro # G2885465
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 14 in |
Width | 48" |
Lip Height | 1 in |
Depth | 14 in |
Shelf Depth | 14 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 14 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- FULTON 7/32" x 50' Galv Winch Cable and Hook-5,600 lbs. Breaking Strength (WC750 0100)
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- US CARGO CONTROL 4" x 50' Flatbed Winch strap with Flat Hook & Defender (450FH-GRN)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Wire Cart Accessories