Shop All Wire Cart Accessories
Metro
Wire Shelf, Drop Mat, 14x36, Chrome, PK4
Mfr # HDM1436QC-4
Zoro # G2880650
product price: $222.00
/pk 4, $55.50/ea
Free Shipping & Returns
$222.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 14 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1436QC-4
- Zoro # G2880650
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Depth | 14 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 14 in |
Shelf WxD | 36 in x 14 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 50BTW Series (240078)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- ASHLAND CONVEYOR 18 In Belt for 6 Ft Slider Slider Bed (BGP18X12'-6" CLIPPER)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories