Shop All Wire Shelf Units
Metro
Wire Shelf, 36"D x 72"W, Green
Mfr # 3672NK3
Zoro # G1070176
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$712.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Material Steel
- Number of Shelves 5
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 3672NK3
- Zoro # G1070176
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Overall Depth | 36 in |
Lip Height | 1/4 in |
Overall Width | 72 in |
Shelf Width | 72 in |
Shelf Depth | 36 in |
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 36 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H (EF6220.GY1)
- ORBIS Straight Wall Container, Blue, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity (SO4815-7 Blue)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR-4)
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1848NC-4)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- METRO Wire Shelf, 18"D x 24"W, Silver (1824NS)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 74"H, 4 Shelves, Chrome (1PGG4)
- Metro Wire Shelving