Shop All Wire Shelf Units
Metro
Wire Shelf, 36"D x 72"W, Chrome
Mfr # 3672NC-5
Zoro # G1383462
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$765.00
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Material Steel
- Number of Shelves 5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 3672NC-5
- Zoro # G1383462
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Overall Depth | 36 in |
Overall Width | 72 in |
Lip Height | 1/4 in |
Shelf Width | 72 in |
Shelf Depth | 36 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 5, Number of Shelves 5, Overall Depth 36 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Anchor Fastener, For 40 Series (40-3897)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- BASCO Drum/Pail Lifter, Steel (90S-A)
- METRO Shelf, Wire , 24X60, Zp, Metro (2460BR)
- METRO Shelf, Wire , Epoxy, 24X48, Metro (2448NK2)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824BR)
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome (2436QC)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- Metro Wire Shelving