Shop All Wire Shelf Units
Metro
Wire Shelf, 36"D x 48"W, Green
Mfr # 3648NK3
Zoro # G3375687
product price: $540.99
/pk 5, $108.20/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Material Steel
- Number of Shelves 5
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 3648NK3
- Zoro # G3375687
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 36" |
Lip Height | 1/4 in |
Overall Depth | 36 in |
Overall Width | 48 in |
Shelf Width | 48 in |
Shelf Depth | 36 in |
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 5, Overall Depth 36 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 36 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- METRO Solid Shelf, 14"D x 36"W, Silver (1436FG)
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- Metro Wire Shelving