Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x72 in., Smoked Glass, PK4
Mfr # 2472N-DSG-4
Zoro # G2994979
product price: $428.00
/pk 4, $107.00/ea
Free Shipping & Returns
$428.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 72 in
- Overall Depth 24 in
- Color Smoked Glass
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2472N-DSG-4
- Zoro # G2994979
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Width | 72" |
Lip Height | 1/4 in |
Depth | 24 in |
Shelf Width | 72 in |
Shelf Depth | 24 in |
Shelf WxD | 72 in x 24 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- COSCO 11-903 BGR4 Folding Step Stool, 3.38 in H, 200 lb, Plastic, Black (11-905-PBL4)
- BAUER LADDER Ladder Caddy for Extension Ladder (1222620) (09031)
- ZORO SELECT Pry Bar, Rubber Wheels, 4,250 lb. Cap, 72" L (4HRG7)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories