Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x72 in., Copper, PK4
Mfr # 2472N-DCH-4
Zoro # G2994358
product price: $440.00
/pk 4, $110.00/ea
Free Shipping & Returns
$440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 72 in
- Material Steel
- Overall Depth 24 in
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2472N-DCH-4
- Zoro # G2994358
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 72" |
Lip Height | 1/4 in |
Shelf Depth | 24 in |
Shelf Width | 72 in |
Shelf WxD | 72 in x 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 10 in., 2640 lb (250 PT1H)
- CARTER HOFFMANN Caster, Swivel , Red, 6", W/Brake (18301-6215)
- STRONGARM Electric Winch, 50 ft L Line, 5/8 hp Motor (SA12015AC/CL)
- VESTIL Aluminum Step Stand, 2 Step, Welded (SSA-2W)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Wire Cart Accessories