Shop All Wire Shelf Accessories
Metro
Wire Shelf 24"x60", Chrome Plated
Mfr # 2460NC
Zoro # G5202242
original price:
$146.85
37% off
new price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Finish Chrome
- Color Silver
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2460NC
- Zoro # G5202242
- Country of Origin Multiple
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Depth | 24" |
Width | 60" |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- ECONOCO Melamine Shelf 12"W, Maple, 4PK (PW/1248MP)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome (L60N-4C-1PK)
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 (H212C)
- METRO Foot Plate (9993S)
- METRO Wire Shelf 24"x18", Chrome Plated (1824NC-4)
- METRO Wire Shelf 24"x30", Chrome Plated (2430NC)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 16 Bottle Capacity (797087)
- Metro Wire Shelf Accessories