Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48 in., White, Epoxy, PK4
Mfr # HDM2448W-4
Zoro # G2879689
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 24 in
- Includes (16) Pairs of Split Sleeves
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HDM2448W-4
- Zoro # G2879689
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Lip Height | 1 in |
Width | 48" |
Depth | 24 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1500 lb Capacity Glass-Filled (PLDL-HD-4-8GFN)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- US CARGO CONTROL 2" x 10' Yellow Endless Ratchet Strap (5310FE-Y)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Utility & Storage Carts