Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48 in., Smoke, Epoxy, PK4
Mfr # HDM2448Q-DSG-4
Zoro # G2880267
product price: $344.00
/pk 4, $86.00/ea
Free Shipping & Returns
$344.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 24 in
- Includes (16) Shelf Clips
- Color Smoked Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2448Q-DSG-4
- Zoro # G2880267
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Lip Height | 1 in |
Depth | 24 in |
Width | 48" |
Shelf Depth | 24 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- US CARGO CONTROL 4" x 40' Blue Ratchet Strap w/ Wire Hooks (8540WH-BLU)
- BOSS OFFICE PRODUCTS Soft Casters for Boss Office Chairs (TU016)
- ZORO SELECT Lift-out Saddle Kit (MHNOB741G)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Utility & Storage Carts