Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48 in., Black, Epoxy, PK4
Mfr # HDM2448QBL-4
Zoro # G2880346
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HDM2448QBL-4
- Zoro # G2880346
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 48" |
Lip Height | 1 in |
Shelf Depth | 24 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- MASTER MAGNETICS Master Magnetics ML76C HD Bulk Parts Lifter 10 Lb Pull with Stainless Steel Base (ML76C)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Wire Cart Accessories