Shop All Wire Shelf Accessories
Metro
Wire Shelf 24"x48, Drop Mat, 4PK
Mfr # HDM2448NC-4
Zoro # G9008937
product price: $318.00
/pk 4, $79.50/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Finish Chrome
- Number of Shelves 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2448NC-4
- Zoro # G9008937
- Country of Origin Mexico
- Category Wire Shelf Accessories
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Width | 48" |
Lip Height | 1 in |
Depth | 24" |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W (1002)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, Black, 11-5/8 in L, 10 PK (K-QSB102BK-10)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- METRO Foot Plate (9993S)
- METRO Foot Plate, Silver (9993Z.)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- METRO Wire Shelf 24"x72", Chrome Plated (2472NC)
- METRO Slanted Wire Shelf 18"W x 24"D (1824DNC-1PK)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 22 of Yellow Premium Stacking Bins (603381YL)
- Metro Wire Shelf Accessories