Shop All Wire Shelf Units
Metro
Wire Shelf 24"x48", Chrome Plated
Mfr # A2448NC
Zoro # G5201795
product price: $74.50
/ea
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Wire Shelf Adjustment Type Quick Adjust Lever
- Color Silver
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # A2448NC
- Zoro # G5201795
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 48 in |
Lip Height | 1/4 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- ZORO SELECT Wire Shelf 24"x18", Chrome (5GRU0)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- METRO Adjustable Wire Shelf, 24"D x 30"W, Chrome (A2430NC)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Chrome (32V391)
- Metro Wire Shelf Units