Shop All Wire Shelf Units
Metro
Wire Shelf 24"x48", Chrome Plated
Mfr # 2448NC
Zoro # G5201926
original price:
$86.55
14% off
new price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Wire Shelf Adjustment Type Split Sleeve
- Color Silver
- Number of Shelves 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2448NC
- Zoro # G5201926
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 48 in |
Lip Height | 1/4 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Espresso (SHE15882)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, White (THP20W)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 9 in H, 19.6 in L, White, 3 PK (IRS129771)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- METRO Adjustable Wire Shelf, 18"D x 72"W, Chrome (A1872NC)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK2)
- METRO Wire Shelf, 24"D x 54"W, Chrome (2454NC)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- ZORO SELECT Wire Shelving Unit, 27"D x 72"W x 54"H, 4 Shelves, Chrome (45VY42)
- Metro Wire Shelf Units