Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x48, Black, Epoxy
Mfr # 2448QBL
Zoro # G2881420
product price: $81.50
/ea
Free Shipping & Returns
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2448QBL
- Zoro # G2881420
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 48" |
Lip Height | 1/4 in |
Shelf Depth | 24 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 24 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 4 ft. Fiberglass Stepladder (FXS1504)
- ERICKSON 2"X27Ft 5000 lb Winch Strap w/ Dbl J Hk Bulk (53100)
- EXTREME MAX Extreme Max 5600.3204 Deluxe Motorcycle Wheel Chock / Tie-Down Kit (5600.3204)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW2-58-10-D)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Utility & Storage Carts