Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x42 in., Copper Hammertone
Mfr # 2442N-DCH
Zoro # G2991880
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 42 in
- Material Steel
- Overall Depth 24 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2442N-DCH
- Zoro # G2991880
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 42 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 42" |
Lip Height | 1/4 in |
Shelf Width | 42 in |
Shelf Depth | 24 in |
Shelf WxD | 42 in x 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Galvanized Drop Forged Wire Rope Clips (20 pack) (GDFWRC38-20PK)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 8'L 2 Ply Endless Poly Flat Web Sling (EN291X8PD)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- TMI Industrial Strip Door, Ribbed, 10ftHx7ftW (999-00032)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- Metro Utility & Storage Carts