Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36, Smoke, Epoxy
Mfr # 2436Q-DSG
Zoro # G2881350
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 24 in
- Includes (4) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2436Q-DSG
- Zoro # G2881350
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 36" |
Lip Height | 1/4 in |
Shelf Depth | 24 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Floor Truck Lock, 8" (FLPLS8)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (514-1)
- BIL-JAX Pro-Jax - Outrigger Set - 18" (0127-150-18)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214GSU)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts