Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36 in., Smoke, Epoxy, PK4
Mfr # HDM2436-DSG-4
Zoro # G2879530
product price: $266.00
/pk 4, $66.50/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 24 in
- Material Steel
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2436-DSG-4
- Zoro # G2879530
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR004164-D4)
- SUMNER Tee Head Extension Bar, Load Cap. 1000 lb. (781062)
- VESTIL Aluminum Platform Truck, 24" x 48" (AFT-48-NM)
- DAYTON Caster Kit (MH4ECW803G)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- Metro Utility & Storage Carts