Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36 in., Black, Epoxy, PK4
Mfr # HDM2436QBL-4
Zoro # G2880355
product price: $284.00
/pk 4, $71.00/ea
Free Shipping & Returns
$284.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 24 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2436QBL-4
- Zoro # G2880355
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1 in |
Width | 36" |
Shelf Depth | 24 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- QUANTUM STORAGE SYSTEMS Swivel Stem Caster Kit (WR-00H)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Wire Cart Accessories