Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36 in., Black, Epoxy, PK4
Mfr # HDM2436BL-4
Zoro # G2879619
product price: $266.00
/pk 4, $66.50/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 24 in
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2436BL-4
- Zoro # G2879619
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 36" |
Lip Height | 1 in |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- PEERLESS J Hook, 1 in., 2000 lb., Style B (JBA100)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC12016243FLD4PU)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- Metro Wire Cart Accessories