Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x36, Black, Epoxy
Mfr # 2436QBL
Zoro # G2881439
product price: $69.50
/ea
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 24 in
- Material Steel
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2436QBL
- Zoro # G2881439
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24 in |
Lip Height | 1/4 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 24 in |
Shelf WxD | 36 in x 24 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 24 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105245)
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1510-1)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX25)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Wire Cart Accessories