Shop All Wire Cart Accessories
Metro
Wire Shelf, 24x30 in., Copper Hammertone
Mfr # 2430N-DCH
Zoro # G2991908
product price: $68.50
/ea
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 30 in
- Overall Depth 24 in
- Material Steel
- Color Copper Hammertone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2430N-DCH
- Zoro # G2991908
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 30 in |
Overall Depth | 24 in |
Depth | 24 in |
Width | 30" |
Lip Height | 1/4 in |
Shelf Depth | 24 in |
Shelf Width | 30 in |
Shelf WxD | 30 in x 24 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 30 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 30 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- CASTERHQ 10"x3.5" Swivel of 4 Set Pneumatic Caster, 4 PLY, 350 LBS PER 140 (CB-SPC10set2)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Utility & Storage Carts