Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 60"W, Silver
Mfr # 2460NS
Zoro # G7613724
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 24"
- Material 304 Stainless Steel
- Number of Shelves 1
- Color Silver
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 2460NS
- Zoro # G7613724
- UPC # 400010654932
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Overall Width | 60 in |
Overall Depth | 24 in |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Sand (STK-121860-1 SD)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Blue (30240BLUE)
- JUSTRITE Justrite® 8932 3-1/4"L Flexible Faucet Extension Brass (use with 08902 & 08910) (8932)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- METRO Wire Shelf, 18"D x 24"W, Chrome (1824NC)
- METRO InterMetro 5675574 48 x 18 in. Steel Open-Wire Shelf; Black (5675574)
- METRO Solid Shelf, 14"D x 42"W, Silver (1442FS-4)
- METRO Solid Shelf, 18"D x 36"W, Silver (1836FS)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- Metro Wire Shelving