Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 60"W, Chrome
Mfr # 2460NC-4
Zoro # G7496203
original price:
$394.46
14% off
new price: $338.99
/pk 4, $84.75/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 4
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2460NC-4
- Zoro # G7496203
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Overall Depth | 24 in |
Lip Height | 1/4 in |
Overall Width | 60 in |
Shelf Depth | 24 in |
Shelf Width | 60 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCD246078-6B95)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- TENNSCO Boltless Shelf, 18"D x 36"W x 2"H, Steel (ZBES-3618D)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- METRO Shelf, Wire , Epoxy, 24X36, Metro (2436NK3)
- METRO Wire Shelf, 18"D x 36"W x 1-1/8"H, Chrome (1836NC-5)
- METRO Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (A316C)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- METRO Wire Shelf 24"x48", Chrome Plated (2448NC)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- Metro Wire Shelf Units