Shop All Wall Shelving
Metro
Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome
Mfr # SW53C-2-2448
Zoro # G2705577
original price:
$518.62
39% off
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34"
- Material Steel
- Number of Shelves 2
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # SW53C-2-2448
- Zoro # G2705577
- Country of Origin Multiple
- Category Wall Shelving
Dimensions
Width | 48" |
Depth | 24" |
Height | 34" |
Overall Depth | 24 in |
Overall Width | 48 in |
Overall Height | 34 in |
Usable Depth | 24 1/8 in |
Usable Width | 47 7/8 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 24 1/8 in, Usable Width 47 7/8 in, Mounting Mechanism Post, Overall Depth 24 in, Overall Height 34 in, Overall Width 48 in, 250 lb Load Capacity, (2) Shelves, Steel, Adjustable, Silver, Chrome, ISO 9001-9002, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D Black Wood Decorative Wall Shelf (4B2500BLA)
- IEC CAMLOCK PAWL (G070-70019823)
- ZORO SELECT Steel Divider, 22 1/4 in L, Not Applicable W, 4 1/2 in H (493X13)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome (SW51C-1-2436)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- KNAPE & VOGT Shelf Prefinished Wht 12X36In (1980WH12X36)
- Metro Wall Shelving