Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 48"W, Black
Mfr # 2448NBL
Zoro # G7432205
product price: $76.50
/ea
Free Shipping & Returns
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2448NBL
- Zoro # G7432205
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Lip Height | 1/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin, 7"H x 8.3"W x 14.8"D, Blue (30240B)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Blue (GA5B)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- METRO Wire Shelving Unit, 18"D x 48"W x 54"H, 4 Shelves, Chrome (54P-4,1848NC-4)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460NC-4)
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- METRO Wire Shelf, 24"D x 48"W, Silver (2448NS)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- Metro Wire Shelving