Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 42"W, Chrome
Mfr # 2442BR
Zoro # G8670076
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chromate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2442BR
- Zoro # G8670076
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 42" |
Depth | 24" |
Overall Depth | 24 in |
Lip Height | 1/4 in |
Overall Width | 42 in |
Shelf Width | 42 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Garage Cabinet, Floating, 30" (2-5GMC)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-1/2"H, 4 Shelves, Chrome (EZ1860NC-4)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- METRO Wire Shelf, 18"D x 54"W, Chrome (1854BR-4)
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- Metro Wire Shelf Units