Shop All Wall Shelving
Metro
Wire Shelf, 24"D x 36"W x 14"H, 1 Shelf, Chrome
Mfr # SW51C-1-2436
Zoro # G3149702
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Height 14"
- Material Steel
- Number of Shelves 1
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # SW51C-1-2436
- Zoro # G3149702
- UPC # 094703805628
- Country of Origin Multiple
- Category Wall Shelving
Dimensions
Width | 36" |
Depth | 24" |
Height | 14" |
Overall Depth | 24 in |
Overall Height | 14 in |
Overall Width | 36 in |
Usable Depth | 24 1/8 in |
Usable Width | 35 7/8 in |
Description
Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 250 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 24 1/8 in, Usable Width 35 7/8 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 24 in, Overall Height 14 in, Overall Width 36 in, 250 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Steel, Adjustable, Silver, Chrome, ISO 9001-9002, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Polypropylene, 10 7/8 in W, 5 in H (DG92050BL)
- 80/20 Economy, T-Slot Cover, Gray, 10 S (2821)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- METRO Wire Shelf, 24"D x 36"W x 34"H, 2 Shelves, Chrome (SW53C-2-2436)
- METRO Wire Shelf, 18"D x 48"W x 14"H, 1 Shelf, Chrome (SW31C-1-1848)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- AMORE DESIGNS Amore Designs 1136GLASSKITBLPE Blue Kit With Silver Pelicani; 11 x 36 in. (1136GLASSKITBLPE)
- SAFAVIEH Echo 5 Tier Heavy Duty Shelve- Black - 63 x 75.6 x 18 in. (HAC2004A)
- Metro Wall Shelving