Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x72 in., Copper, PK4
Mfr # 2172N-DCH-4
Zoro # G2994437
product price: $408.00
/pk 4, $102.00/ea
Free Shipping & Returns
$408.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 72 in
- Overall Depth 21 in
- Material Steel
- Color Copper Hammertone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2172N-DCH-4
- Zoro # G2994437
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 72 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1/4 in |
Width | 72" |
Shelf Width | 72 in |
Shelf Depth | 21 in |
Shelf WxD | 72 in x 21 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452088BEIG)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- VESTIL Tilt Master, DC Power, 2000 lb. (TM-20-DC)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia. (26W567)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- Metro Wire Cart Accessories