Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x60 in., Smoked Glass, PK4
Mfr # 2160N-DSG-4
Zoro # G2995067
product price: $334.00
/pk 4, $83.50/ea
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 60 in
- Overall Depth 21 in
- Includes (16) Pairs of Split Sleeves
- Color Smoked Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2160N-DSG-4
- Zoro # G2995067
- Country of Origin Multiple
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 21 in |
Lip Height | 1/4 in |
Width | 60" |
Depth | 21 in |
Shelf Depth | 21 in |
Shelf Width | 60 in |
Shelf WxD | 60 in x 21 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT75)
- US CARGO CONTROL 4" x 30' Winch Straps with Grab Hook, 430GH (430GH)
- ZORO SELECT Pneumatic Caster, Light-Duty, Sawtooth (53CM43)
- ZORO SELECT Truck Wheel Riser, LxWxH 54x24x8In (6XW81)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Utility & Storage Carts