Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x60 in., Copper, PK4
Mfr # 2160N-DCH-4
Zoro # G2994446
product price: $346.00
/pk 4, $86.50/ea
Free Shipping & Returns
$346.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 60 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2160N-DCH-4
- Zoro # G2994446
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 60" |
Lip Height | 1/4 in |
Shelf Width | 60 in |
Shelf Depth | 21 in |
Shelf WxD | 60 in x 21 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extensions (FE-4-84)
- DURABLE CORP 4.5" X 20" X 11" Loading Dock Bumper (B4520-11)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- VESTIL Rail Car Wheel, Chock Hook (RC-WC-HOOK)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Utility & Storage Carts