Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x48, Smoke, Epoxy
Mfr # 2148Q-DSG
Zoro # G2881369
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 21 in
- Material Steel
- Includes (4) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2148Q-DSG
- Zoro # G2881369
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 48" |
Lip Height | 1/4 in |
Shelf Width | 48 in |
Shelf Depth | 21 in |
Shelf WxD | 48 in x 21 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x9 Turnbuckle (N221-879)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H23)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 5' - 2-ply (EE2-902-05-T3)
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- Metro Wire Cart Accessories