Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x48 in., Smoke, Epoxy, PK4
Mfr # HDM2148Q-DSG-4
Zoro # G2880285
product price: $316.00
/pk 4, $79.00/ea
Free Shipping & Returns
$316.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 21 in
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2148Q-DSG-4
- Zoro # G2880285
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 21 in |
Shelf WxD | 48 in x 21 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Silver (EE2802TFX4)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-304860-4-6PH-95)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 26 ft., 13,200 lb. (EN150X26)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Wire Cart Accessories