Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x48 in., Black, Epoxy, PK4
Mfr # HDM2148QBL-4
Zoro # G2880361
product price: $316.00
/pk 4, $79.00/ea
Free Shipping & Returns
$316.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2148QBL-4
- Zoro # G2880361
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 48" |
Lip Height | 1 in |
Shelf Depth | 21 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 21 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL Tilt Truck, Standard, Gray, 900 lb. (RMTTSD50D)
- COMPONENT HARDWARE Caster Kit, Med Duty .846" x 2-3/4" Spri (CSTPK-5PRS)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (2G24486PHBK)
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 1 in Hook Opening (LX005-5)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Metro Wire Cart Accessories