Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x36 in., White, Epoxy, PK4
Mfr # HDM2136W-4
Zoro # G2879716
product price: $250.00
/pk 4, $62.50/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 21 in
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2136W-4
- Zoro # G2879716
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 21 in |
Shelf WxD | 36 in x 21 in |
Description
Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock Bracket for 1900 Series (MC1900)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (10F05KG03B22)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Utility & Storage Carts