Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x36 in., Smoke, Epoxy, PK4
Mfr # HDM2136-DSG-4
Zoro # G2879558
product price: $250.00
/pk 4, $62.50/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2136-DSG-4
- Zoro # G2879558
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 36" |
Lip Height | 1 in |
Shelf Depth | 21 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 21 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 700 lb (16PD04201SFBA)
- ZORO SELECT Wire Shelf, 225 lb. Shelf Cap. (1ECG7)
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Wire Cart Accessories