Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x36 in., Black, Epoxy, PK4
Mfr # HDM2136BL-4
Zoro # G2879637
product price: $250.00
/pk 4, $62.50/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM2136BL-4
- Zoro # G2879637
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Depth | 21 in |
Lip Height | 1 in |
Width | 36" |
Shelf Width | 36 in |
Shelf Depth | 21 in |
Shelf WxD | 36 in x 21 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Springs, Catch Spring For Holdow (302-0674)
- LOUISVILLE 8 ft 6 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1806HD)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- ERICKSON 10mm x 24 In. Industrial Bungee Cord, Black (06803)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts