Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x36, Black, Epoxy
Mfr # 2136QBL
Zoro # G2881457
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 21 in
- Material Steel
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2136QBL
- Zoro # G2881457
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 21 in |
Depth | 21 in |
Width | 36" |
Lip Height | 1/4 in |
Shelf Width | 36 in |
Shelf Depth | 21 in |
Shelf WxD | 36 in x 21 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304841-2-8PN-95)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Blue (CC620)
- ZORO SELECT Caster Wheel, 125 lb., 5 D x 1 In. (2RYX5)
- DAYTON Cable, 7/16 In, L 100 Ft, WLL 3260 Lb (2TAT1)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Metro Utility & Storage Carts