Shop All Wire Cart Accessories
Metro
Wire Shelf, 21x24 in., Copper Hammertone
Mfr # 2124N-DCH
Zoro # G2991996
product price: $62.50
/ea
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 24 in
- Overall Depth 21 in
- Includes (4) Pairs of Split Sleeves
- Color Copper Hammertone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2124N-DCH
- Zoro # G2991996
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 24 in |
Overall Depth | 21 in |
Width | 24" |
Depth | 21 in |
Lip Height | 1/4 in |
Shelf Depth | 21 in |
Shelf Width | 24 in |
Shelf WxD | 24 in x 21 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- ERICKSON 31" Industrial EPDM Rubber Tarp Straps (06604)
- KEEPER Bungee Cord 48" Blk/Wht (06280)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Utility & Storage Carts