Shop All Wire Shelf Units
Metro
Wire Shelf, 21"D x 24"W, Chrome
Mfr # 2124NC
Zoro # G8669534
product price: $53.50
/ea
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21"
- Material Steel
- Number of Shelves 1
- Color Silver
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 2124NC
- Zoro # G8669534
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 21" |
Overall Depth | 21 in |
Overall Width | 24 in |
Lip Height | 1/4 in |
Shelf Depth | 21 in |
Shelf Width | 24 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 21 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Fiber, 47 gal, Unlined, Brown (FFL21-47)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- STEELMAN Workstand, 1-1/4 in. H x 6 in. W (67115)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424NC)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- METRO Wire Shelf, 24"D x 30"W, Chrome (2430BR)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- METRO Wire Shelving, Basket Shelf (BSK1836NC)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- Metro Wire Shelving