Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x54 in., Copper, PK4
Mfr # 1854N-DCH-4
Zoro # G2994531
product price: $302.00
/pk 4, $75.50/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 54 in
- Overall Depth 18 in
- Material Steel
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # 1854N-DCH-4
- Zoro # G2994531
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 54 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1/4 in |
Width | 54" |
Shelf Depth | 18 in |
Shelf Width | 54 in |
Shelf WxD | 54 in x 18 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 54 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (UG10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- LODAR Wireless Winch Remote Control, 4 Function (92104-8)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts