Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48 in., White, Epoxy, PK4
Mfr # HDM1848W-4
Zoro # G2879725
product price: $254.00
/pk 4, $63.50/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 18 in
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1848W-4
- Zoro # G2879725
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18 in |
Width | 48" |
Lip Height | 1 in |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Shelf WxD | 48 in x 18 in |
Description
Wire Shelf, Color White, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- DEMAG Trolley, 4800 lb. (U22-200)
- DAYTON Chain, 4 Size, 25 ft., 215 lb. (1DKB3)
- DAYTON Machinery Mover, Manual, 1,320 lb. Cap, PK2 (13V408)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- Metro Wire Cart Accessories