Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48 in., Copper, Epoxy, PK4
Mfr # HDM1848Q-DCH-4
Zoro # G2879908
product price: $288.00
/pk 4, $72.00/ea
Free Shipping & Returns
$288.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 18 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1848Q-DCH-4
- Zoro # G2879908
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1 in |
Width | 48" |
Shelf Depth | 18 in |
Shelf Width | 48 in |
Shelf WxD | 48 in x 18 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Yellow (EN1802DX8)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- VESTIL Wall Mounted Hand Winch, Double, PR (WALL-D)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Plastic Split Sleeves, PK4 (9985)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Utility & Storage Carts