Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48 in., Copper, Epoxy, PK4
Mfr # HDM1848-DCH-4
Zoro # G2879165
product price: $266.00
/pk 4, $66.50/ea
Free Shipping & Returns
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 18 in
- Color Copper Hammertone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1848-DCH-4
- Zoro # G2879165
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Shelf WxD | 48 in x 18 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- K-TOOL INTERNATIONAL General Purpose Bungee Cord 3/8"x18" 10 (KTI73830)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- R&B WIRE PRODUCTS Chrome Plated Side And Back Enclosure Panels For 24x48 Shelving Units (LC2448-KIT)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- Metro Wire Cart Accessories