Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48 in., Black, Epoxy, PK4
Mfr # HDM1848BL-4
Zoro # G2879646
product price: $254.00
/pk 4, $63.50/ea
Free Shipping & Returns
$254.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Overall Depth 18 in
- Color Black
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1848BL-4
- Zoro # G2879646
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Width | 48" |
Lip Height | 1 in |
Depth | 18 in |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Shelf WxD | 48 in x 18 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 In, L250Ft, WLL54Lb, 7x7, Steel (2VJF1)
- MCGUIRE Snubber Springs, Snubber Spring 2-5/16"O (702670)
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x36 Shelving (SH1836)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- Metro Wire Cart Accessories