Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x48, Black, Epoxy
Mfr # 1848QBL
Zoro # G2881466
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 48 in
- Material Steel
- Overall Depth 18 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1848QBL
- Zoro # G2881466
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1/4 in |
Width | 48" |
Shelf Width | 48 in |
Shelf Depth | 18 in |
Shelf WxD | 48 in x 18 in |
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Shelves 1, Overall Depth 18 in, Overall Width 48 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 48 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Shelf Clips, No NSF Certified, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-5)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- LIFT-ALL Web Sling, Type 5, 14 ft L, 1 in W, Polyester, Yellow (EN1801DX14)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Metro Wire Cart Accessories