Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x36 in., Smoke, Epoxy, PK4
Mfr # HDM1836Q-DSG-4
Zoro # G2880319
product price: $228.00
/pk 4, $57.00/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 18 in
- Material Steel
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metro
- MFR # HDM1836Q-DSG-4
- Zoro # G2880319
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18 in |
Width | 36" |
Lip Height | 1 in |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A6E30B4C1P6)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- CASTERHQ 6"x3" Drop Forged Heavy Duty Swivel Caster, Poly on Iron Wheel, 2, (CB-10SCP63)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-10)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Wire Cart Accessories