Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x36 in., Smoke, Epoxy, PK4
Mfr # HDM1836-DSG-4
Zoro # G2879576
Free Shipping & Returns
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 18 in
- Color Smoked Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HDM1836-DSG-4
- Zoro # G2879576
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18 in |
Width | 36" |
Lip Height | 1 in |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Smoked Glass, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Gasket (MHGXEC83GGS)
- HAMILTON Spanner Bushing (340300)
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM (34212)
- ULTIMATION Flow Rail, 5, Paired Plastic Wheels (ULT-FRP-GALV-5P)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- Metro Wire Cart Accessories