Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x36 in., Copper, Epoxy, PK4
Mfr # HDM1836-DCH-4
Zoro # G2879171
Free Shipping & Returns
$226.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Material Steel
- Overall Depth 18 in
- Includes (16) Pairs of Split Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # HDM1836-DCH-4
- Zoro # G2879171
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18 in |
Lip Height | 1 in |
Width | 36" |
Shelf Depth | 18 in |
Shelf Width | 36 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Copper Hammertone, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 250 lb, Lip Type Stationary, Lip Height 1 in, Includes Mounting Hardware Yes, Includes (16) Pairs of Split Sleeves, Yes NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- DAYTON Pushbutton Cord Assembly (EC-25)
- VESTIL Winch Operated Truck Jib Crane, 500 Ext, 500 lb Capacity, Height Under Span: 8 ft (WTJ-2)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- Metro Wire Cart Accessories