Shop All Wire Cart Accessories
Metro
Wire Shelf, 18x36, Chrome, PK4
Mfr # 1836QC-4
Zoro # G2879095
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Shelving Material Steel
- Overall Width 36 in
- Overall Depth 18 in
- Color Silver
- Includes (16) Shelf Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 1836QC-4
- Zoro # G2879095
- Country of Origin Mexico
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Lip Height | 1/4 in |
Depth | 18 in |
Shelf Width | 36 in |
Shelf Depth | 18 in |
Shelf WxD | 36 in x 18 in |
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Middle, Number of Pieces 4, Number of Shelves 4, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Quick Slot, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 300 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (16) Shelf Clips, No NSF Certified, Dry, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 2800 lb. (N34051BK)
- ZORO SELECT Anti-Slip Stair Tread, 48 in. L, 10 in. W (3241514-TRD48)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A1E24B4W5C1P6)
- METRO Plastic Split Sleeves, PK4 (9985)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- Metro Utility & Storage Carts